Wallplate, Quickport, 6-Port, 1-Gang, Almond

Item #: 0651575

Cat #: 41080-6TP

UPC: 078477284957

$ 0.18 EA
Clearance
Price good while supplies last
Company wide:
235 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Light Almond.

QuickPort Wallplate, Single Gang, 6-Port, Light Almond

Also known as: 078477284957, 41080-6TP, LEV410806TP

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 6
Color: Light Almond
Material: Plastic
Number of Ports: 6
Mounting: Box
Gangs: 1