Wallplate, Quickport, 4-Port, 1-Gang, Light Almond

Item #: 0651574

Cat #: 41080-4TP

UPC: 078477279441

$ 2.30 EA
Company wide:
244 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Light Almond.

QuickPort Wallplate, Single Gang, 4-Port, Light Almond

Also known as: 078477279441, 41080-4TP, LEV410804TP

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 4
Color: Light Almond
Material: Plastic
Number of Ports: 4
Mounting: Box
Gangs: 1