Wallplate, Quickport, 3-Port, 1-Gang, Light Almond

Item #: 0651569

Cat #: 41080-3TP

UPC: 078477284971

$ 1.24 EA
Clearance
Price good while supplies last
Company wide:
347 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Light Almond.

QuickPort Wallplate, Single Gang, 3-Port, Light Almond

Also known as: 078477284971, 41080-3TP, LEV410803TP

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 3
Color: Light Almond
Material: Plastic
Number of Ports: 3
Mounting: Box
Gangs: 1