Wallplate, Quickport, 2-Port, 1-Gang, Light Almond

Item #: 0651568

Cat #: 41080-2TP

UPC: 078477279434

$ 2.30 EA
Company wide:
579 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Light Almond.

Single gang QuickPort® wallplates accept QuickPort® connectors to support multi-media applications with 1, 2, 3, 4 or 6-ports. Use where a 1-piece, single gang, economical flush mount housing is desired. Available in six colors (white, light almond, ivory, grey, brown and black) with color matched screws. It should provide 1, 2, 3, 4 or 6-ports. Must be able to accept all Leviton® QuickPort® connectors.

Also known as: 078477279434, 41080-2TP, LEV410802TP

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 2
Color: Light Almond
Material: Plastic
Number of Ports: 2
Mounting: Box
Gangs: 1