Wallplate, Quickport, 1-Port, 1-Gang, Light Almond

Item #: 0651566

Cat #: 41080-1TP

UPC: 078477284964

$ 2.30 EA
Company wide:
456 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Light Almond.

QuickPort Wallplate, Single Gang, 1-Port, Light Almond

Also known as: 078477284964, 41080-1TP, LEV410801TP

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 1
Color: Light Almond
Material: Plastic
Number of Ports: 1
Mounting: Box
Gangs: 1