3P, Contactor, IEC, 24V AC

Item #: 0651556

Cat #: XTCE007B10T

UPC: 015082765549

$ 106.41 EA
Company wide:
0 in stock
7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

XT Manual Motor Protection Accessories - Incoming Terminal For Three-Phase Commoning Link, D Frame size, used with XTPR to create a UL 508 Type E/F ma

Also known as: 015082765549, XTCE007B10T, CUTXTCE007B10T

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 7
Volts AC Control: 24
Poles: 3
Amps: 7
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 24