MOLD,CABLE TO VERT STL,45 DEG TAP DOWN

Item #: 0651505

Cat #: VSC1VV5C

UPC: 782856557524

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VS, Steel Pipe, #2 Concentric, 4"û6" Pipe

Overview

Cable to Steel, VS, Steel Pipe, #2 Concentric, 4"û6" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856557524, VSC1VV5C, CADVSC1VV5C

Specifications

Family / Style: VS
Family / Style: VS