18 Bare Solid Copper Wire, 500 Ft.

Item #: 0651497

Cat #: 18BCSOLX500

UPC:

$ 0.10 FT
Company wide:
30,000 in stock
Documents & Guides
18 AWG Bare Solid Copper Wire, 500 Ft. Length

Overview

18 AWG Bare Solid Copper Wire, 500 Ft. Length

Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications.

Also known as: 18BCSOLX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 18 AWG
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Solid