Surface Adjustable Trim, 4", White

Item #: 0651480

Cat #: B1406WH

UPC: 847801007322

$ 44.71 EA
Company wide:
0 in stock
Documents & Guides
Surface Adjustable Trim, Diameter: 4 inch, Color: White

Overview

Surface Adjustable Trim, Diameter: 4 inch, Color: White
Also known as: 847801007322, B1406WH, ETEB1406WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in