
Switch/Outlet Box, 1-Gang, 3-1/2" Deep, Non-Metallic
Item #: 0651477
Cat #: F101
UPC: 018997436269
$ 3.32 EA
Company wide:
2,442
in stock
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, Non-Metallic, Depth: 3-1/2". Cubic Inches: 22".
Overview
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, Non-Metallic, Depth: 3-1/2". Cubic Inches: 22".
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble. NEW WORK ONE-BOX set too far forward or back? No problem. Back the screws out and adjust it. OLD WORK ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Also known as: 018997436269, F101, ARLF101, 1 gang screw on box, screw on box, 1 gang srew in box, smart box
Specifications
| Depth: | 3 1/2 in |
| Mounting: | Screw On |
| Gangs: | 1 |
| Cubic Inches: | 22.500 in³ |
| Depth: | 3 1/2 in |
| Gangs: | 1 |
| Mounting: | Screw On |
| Cubic Inches: | 22.500 in³ |