Emergency Exit Sign, Green Letters

Item #: 0651470

Cat #: EDG 1 G EL M6

UPC: 745974508281

$ 221.96 EA
Company wide:
0 in stock
Documents & Guides
Emergency Exit Sign, 120/277V, Green LED Letters, Brushed Aluminum Housing, Single Face, Damp Location

Overview

Emergency Exit Sign, 120/277V, Green LED Letters, Brushed Aluminum Housing, Single Face, Damp Location

Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Also known as: 745974508281, EDG 1 G EL M6, LITEDG1GELM6

Specifications

Material: Acrylic, Aluminum
Mounting: Universal
Light Technology: LED
Color: Green/Clear
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Universal
Color: Green/Clear