
Wiring Duct, Wide Slot, 1-1/2" x 1" x 6', PVC, White
Item #: 0651426
Cat #: G1.5X1WH6
UPC: 074983639229
$ 6.32 FT
Company wide:
48
in stock
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639229, G1.5X1WH6, PDTG1.5X1WH6
Specifications
| Width: | 1 1/2 in |
| Height: | 1 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 1 in |
| Material: | PVC |