4-1/4" Offset Crossbar

Item #: 0651416

Cat #: 90-109

UPC: 045923901096

Company wide:
0 in stock
Documents & Guides
Offset Crossbar; 1" x 4-5/8"; Screw Holes; 4-1/4" Center To Center

Overview

Offset Crossbar; 1" x 4-5/8"; Screw Holes; 4-1/4" Center To Center
Also known as: 045923901096, 90-109, SAT90109

Specifications

Material: Steel
Dimmable: No
Material: Steel
Dimmable: No