PLGMD 20A 60IN. 12IN. OC SNGL CIR

Item #: 0651414

Cat #: 24S6012GBX99IV

UPC: 786776165128

$ 133.44 EA
Company wide:
0 in stock
5' Steel Plugmold Multioutlet Strip with 5 duplex receptacles spaced at 12" GB Finish - Ivory

Overview

5' Steel Plugmold Multioutlet Strip with 5 duplex receptacles spaced at 12" GB Finish - Ivory
Also known as: 786776165128, 24S6012GBX99IV, WMD24S6012GBX99IV

Specifications

Color: Ivory
Material: Steel
Length: 5 in
Color: Ivory
Length: 5 in
Material: Steel