PLGMD 20A 36IN. 12IN. OC DUAL CIR

Item #: 0651412

Cat #: 24S3612GBA99IV

UPC: 786776165142

$ 112.23 EA
Company wide:
0 in stock
3' Steel Plugmold Multioutlet Strip with 3 duplex receptacles spaced at 12", GBA Finish - Ivory

Overview

3' Steel Plugmold Multioutlet Strip with 3 duplex receptacles spaced at 12", GBA Finish - Ivory
Also known as: 786776165142, 24S3612GBA99IV, WMD24S3612GBA99IV

Specifications

Length: 3 ft
Color: Ivory
Material: Steel
Length: 3 ft
Material: Steel
Color: Ivory