Enclosure, Hinged, Padlock Latches, 18" x 16" x 10"

Item #: 0651351

Cat #: RJ1816HPL

UPC: 785928336522

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 18 x 16 x 10 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 18 x 16 x 10 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336522, RJ1816HPL, STBRJ1816HPL

Specifications

Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Depth: 10 in
Height: 18 in
Width: 16 in
Color: Gray
Material: Fiberglass