Panel For Enclosure, 6" x 6", N Series, Aluminum

Item #: 0651346

Cat #: BP66AL

UPC: 785928215209

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 6" x 6", N Series, Aluminum

Overview

Panel For Enclosure, 6" x 6", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215209, BP66AL, STBBP66AL

Specifications

Height: 6 in
Width: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum
Width: 6 in