Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Ny

Item #: 0651313

Cat #: TC5347A

UPC: 786210889542

$ 2.38 EA
Company wide:
0 in stock
Documents & Guides
Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.7mm (0.34 Inches),Self-Adhesive Mounting Method, 100 Pack

Overview

Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.7mm (0.34 Inches),Self-Adhesive Mounting Method, 100 Pack

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210889542, TC5347A, THBTC5347A

Specifications

Width: 1.130 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Length: 1.130 in
Width: 1.130 in
Mounting: Adhesive
Length: 1.130 in
Color: Natural
Material: Nylon