
Window Kit, 24" x 30", Steel Frame
Item #: 0651310
Cat #: AWDH2430N4
UPC: 783510130121
$ 2069.66 EA
Company wide:
0
in stock
Documents & Guides
Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 30", Steel Frame, Polycarbonate Window
Overview
Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 30", Steel Frame, Polycarbonate Window
Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.
Also known as: 783510130121, AWDH2430N4, HOFAWDH2430N4
Features & Benefits
- Quarter-turn latches for quick access
- 0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing
- 2.5-in. (64-mm) deep to allow for deep controls
- Built-in gasket compression stop on back of window kit facilitates flush mounting
- Designed for either left or right hinging
- Includes mounting template and mounting hardware
- Easy-to-remove clip-style hinge pin
- Optional Concept handles can be purchased separately to replace the standard quarter-turn latches
Specifications
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Width: | 30 in |
| Material: | Polycarbonate, Steel |
| Height: | 24 in |
| Color: | Gray |
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Material: | Polycarbonate, Steel |
| Color: | Gray |
| Width: | 30 in |
| Height: | 24 in |