
Screw-Cover Gasketed Type 3, 16.00x16.00x8.00, Galvanized, Steel
Item #: 0651265
Cat #: A16168GSC
UPC: 783510491093
$ 562.35 EA
Company wide:
0
in stock
Documents & Guides
Screw-Cover Gasketed Type 3 used as junction, pull or terminal box in windblown dust or rain applications. This Screw-Cover Gasketed Type 3, A16168GSC item measures 16.00x16.00x8.00 inches with a material of Steel finish Galvanized.
Overview
Screw-Cover Gasketed Type 3 used as junction, pull or terminal box in windblown dust or rain applications. This Screw-Cover Gasketed Type 3, A16168GSC item measures 16.00x16.00x8.00 inches with a material of Steel finish Galvanized.
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510491093, A16168GSC, HOFA16168GSC
Features & Benefits
- Captivated stainless steel cover screws thread into sealed wells
- Oil-resistant gasket and adhesive
- Seams continuously welded and ground smooth
- No holes or knockouts
- Grounding stud on inside back of box
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 3 |
| Height: | 16 in |
| Depth: | 8 in |
| Width: | 16 in |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 3 |
| Depth: | 8 in |
| Material: | Steel |
| Height: | 16 in |
| Width: | 16 in |