Digital Switch, Maestro, Ivory

Item #: 0651240

Cat #: MA-S8AM-IV

UPC: 027557082624

$ 50.99 EA
Company wide:
0 in stock
Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Ivory

Overview

Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Ivory

Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in ivory

Also known as: 027557082624, MA-S8AM-IV, LUTMAS8AMIV

Specifications

Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 3, 8
Color: Ivory
Mounting: Knuckle
Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Family / Style: Maestro
Amps: 3, 8
Mounting: Knuckle
Volts AC: 120
Poles: 1
Color: Ivory