Wiring Duct, Wide Slot, 1/2" x 2" x 6', PVC, Gray

Item #: 0651228

Cat #: G.5X2LG6

UPC: 074983453436

$ 6.61 FT
Company wide:
0 in stock
Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 2 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 2 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.

Also known as: 074983453436, G.5X2LG6, PDTG.5X2LG6

Specifications

Height: 2 in
Width: 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1/2 in
Material: PVC