Wiring Duct, Wide Slot, 1/2" x 1" x 6', PVC, Gray, Adhesive

Item #: 0651209

Cat #: G.5X1LG6-A

UPC: 074983642410

$ 6.30 FT
Company wide:
0 in stock
Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 1 Inch Deep x 6 Foot Long, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 1 Inch Deep x 6 Foot Long, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

The temporary protection fi lm shall protect duct covers from damage during the installation process. The fi lm shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The fi lm shall provide a place for writing notes without allowing the ink to bleed through.

Also known as: 074983642410, G.5X1LG6-A, PDTG.5X1LG6A

Specifications

Width: 1/2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1/2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC