Flush Tee 90-Degree Lay-in, fits 4.00x4.00, Gray, Steel

Item #: 0651133

Cat #: F44T3RT

UPC: 783510435790

$ 358.39 EA
Company wide:
0 in stock
Lay-in Painted Galvanized 90-Degree Flush Tees used when flush mounting to vertical surface. This 90-Degree Flush Tee Lay-in, F44T3RT item fits 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted Galvanized 90-Degree Flush Tees used when flush mounting to vertical surface. This 90-Degree Flush Tee Lay-in, F44T3RT item fits 4.00x4.00 inches with a material of Steel colored Gray.

Lay-in Painted Galvanized 90-Degree Flush Tees are used whenever flush mounting against a vertical surface is required.

Also known as: 783510435790, F44T3RT, HOFF44T3RT

Features & Benefits

  • Lay-in Painted Galvanized 90-Degree Flush Tees are used whenever flush mounting against a vertical surface is required

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 3R