Elbow 90-Degree Outside Opening, fits 12.00x12.00, Gray, Steel

Item #: 0651127

Cat #: F121290EOUT

UPC: 783510131562

$ 362.19 EA
Company wide:
0 in stock
Lay-in Painted 90-Deg Elbow with Outside Opening removable top bottom used for 90-degree turns. This 90-Degree Elbow—Outside Opening, F121290EOUT item fits 12.00x12.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Deg Elbow with Outside Opening removable top bottom used for 90-degree turns. This 90-Degree Elbow—Outside Opening, F121290EOUT item fits 12.00x12.00 inches with a material of Steel colored Gray.

Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns. Top, bottom and outside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131562, F121290EOUT, HOFF121290EOUT

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°