11W S14 Incandescent, Blue

Item #: 0651116

Cat #: S3963

UPC: 045923039638

Company wide:
0 in stock
11 Watt S14 Incandescent; Ceramic Blue; 2500 Average rated hours; Medium Base; 130 Volt

Overview

11 Watt S14 Incandescent; Ceramic Blue; 2500 Average rated hours; Medium Base; 130 Volt
Also known as: 045923039638, S3963, SATS3963

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 130
Shape: S14 (Straight)
Wattage: 11
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 11
Light Technology: Incandescent
Color: Blue
Shape: S14 (Straight)
Dimmable: Yes