16/8 SO/SOOW Copper 500'

Item #: 0651089

Cat #: 168SOOWX500MCR

UPC:

$ 3.86 FT
Company wide:
2,300 in stock
Documents & Guides
(8) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.DO.: 0.575"

Overview

(8) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.DO.: 0.575"

The letters in "SOOW" stand for cable properties. The ‘S’ in SOOW cord means “Service.” For portable cords that begin with an S but are NOT followed by a J, the voltage rating is 600 volts. The ‘OO’ means the cable has oil-resistant insulation and jacket. The ‘W’ means the cable is weather and water-resistant. Overall, SOOW cord resists oil, solvents, water, ozone, aging, and abrasion. It is also flame retardant, flexible, and durable.

Also known as: 168SOOWX500MCR, 168SOX500

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Color: Black
Conductors: 8
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Conductors: 8
Gauge: 16 AWG
Length: 500 ft, Cut to Length
Color: Black
Volts AC: 600