This product has been discontinued.

Lighting Transformer, Electronic, 120VAC Input, 12V-75W Output
Item #: 0651088
Cat #: PET-120-12-75
UPC: 872180102696
Company wide:
0
in stock
Discontinued
Documents & Guides
Fulham Pet-120-12-75 Elect.transform Pony Electronic Transformer - Low Voltage Step Down - 120V AC --> 12V - 75W
Overview
Fulham Pet-120-12-75 Elect.transform Pony Electronic Transformer - Low Voltage Step Down - 120V AC --> 12V - 75W
Also known as: 872180102696, PET-120-12-75, FULPET1201275
Specifications
| Wattage: | 75 |
| Type: | Lighting, Electronic, Transformer |
| Secondary Voltage: | 12 |
| Primary Voltage: | 120 |
| Wattage: | 75 |
| Secondary Voltage: | 12 |
| Type: | Lighting, Electronic, Transformer |
| Primary Voltage: | 120 |