12/3 THHN/THWN Unshielded Tray Cable

Item #: 0651052

Cat #: A11203BWG

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, White, Green

Overview

(3) 12 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, White, Green
Also known as: A11203BWG, OMNA11203BWG

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black/White/Green
Volts AC: 600
Shielding: Unshielded
Conductors: 3
Jacket: PVC
Color: Black/White/Green
Shielding: Unshielded
Gauge: 12 AWG
Material: Copper
Volts AC: 600