Breaker, 20A, 3P, 120/240V, Type QCR, 10 kAIC

Item #: 0650970

Cat #: QCR3020HT

UPC: 782114225691

$ 176.23 EA
Company wide:
1 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, 20 Amp, 3-Pole, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount. Ring or Spade Lug Terminals

Overview

Miniature Industrial Circuit Breaker, 20 Amp, 3-Pole, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount. Ring or Spade Lug Terminals
Also known as: 782114225691, QCR3020HT, CUTQCR3020HT

Specifications

Poles: 3
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20