Door Switch, STL, Dia 1", Wht

Item #: 0650912

Cat #: 1076WN

UPC:

Company wide:
0 in stock
Documents & Guides
1 Inch Diameter Steel Door Switch With Wire Leads, White

Overview

1 Inch Diameter Steel Door Switch With Wire Leads, White
Also known as: 1076WN, GEX1076WN

Specifications

Volts AC: 30
Diameter: 1 in
Volts DC: 30
Color: White
Volts AC: 30
Volts DC: 30
Diameter: 1 in
Color: White