PANEL, WHT STL FOR ENCLOSURE, 10X8

Item #: 0650891

Cat #: N108P

UPC: 782051377224

$ 21.92 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR ENCLOSURE, 10X8

Overview

PANEL, WHT STL FOR ENCLOSURE, 10X8
Also known as: 782051377224, N108P, CIRN108P

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 10 in
Width: 8 in
Material: Steel
Color: White
Height: 10 in