N3R HC ENCLOSURE 10X8X6

Item #: 0650890

Cat #: 1086 RHC

UPC: 782051223323

$ 246.79 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 10X8X6

Overview

N3R HC ENCLOSURE 10X8X6
Also known as: 782051223323, 1086 RHC, CIR1086RHC

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Width: 8 in
Height: 10 in