Bolt Close Conduit/Pipe Clamp, S304, 2 1/2" EMT, 2 1/2" Rigid/Pipe, 0.328" Hole

Item #: 0650868

Cat #: CD6BSS

UPC: 782856120568

$ 25.27 EA
Company wide:
0 in stock
Documents & Guides
Clamp,conduit,2 1/2 With Bolt Stainless Steel

Overview

Clamp,conduit,2 1/2 With Bolt Stainless Steel

Easy to use, bolt to close conduit and pipe support. Captured hardware facilitates worry-free installation.

Also known as: 782856120568, CD6BSS, CDYCD6BSS

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 2.500 in
Material: Stainless Steel 304
Diameter: 2.500 in
Material: Stainless Steel 304