Blank Wallplate, 1-Gang, Nylon, Lt. Almond, Midway

Item #: 0650804

Cat #: PJ13-T

UPC: 078477276990

$ 1.58 EA
Company wide:
143 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Light Almond.

Overview

1-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Light Almond.

1-Gang, Blank Wallplate, Midway Size, Light Almond

Also known as: 078477276990, PJ13-T, LEVPJ13T

Specifications

Size: Midway
Color: Light Almond
Type: Blank Plate
Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Type: Blank Plate
Material: Thermoplastic, Nylon
Color: Light Almond
Mounting: Box
Gangs: 1