Decora Wallplate, 4-Gang, Nylon, Lt. Almond

Item #: 0650780

Cat #: 80412-NT

UPC: 078477277157

$ 2.94 EA
Company wide:
198 in stock
Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477277157, 80412-NT, LEV80412NT

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 4
Color: Light Almond
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Type: GFCI, Decorator
Gangs: 4