Decora Wallplate, 3-Gang, Nylon, Lt. Almond

Item #: 0650778

Cat #: 80411-NT

UPC: 078477277140

$ 2.46 EA
Company wide:
629 in stock
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

3-Gang Standard Size Nylon Wallplate/Faceplate, 3-Decora. Light Almond

Also known as: 078477277140, 80411-NT, LEV80411NT

Specifications

Gangs: 3
Color: Light Almond
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Gangs: 3
Mounting: Device
Type: GFCI, Decorator
Color: Light Almond
Size: Standard
Material: Thermoplastic, Nylon