Decora Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 0650776

Cat #: 80409-NT

UPC: 078477276891

$ 1.62 EA
Company wide:
1,557 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond

2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Light Almond

Also known as: 078477276891, 80409-NT, LEV80409NT

Specifications

Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Color: Light Almond
Mounting: Device
Type: GFCI, Decorator
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon