Decora Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 0650774

Cat #: 80401-NT

UPC: 078477276815

$ 0.84 EA
Company wide:
3,685 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond
Also known as: 078477276815, 80401-NT, LEV80401NT

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Light Almond
Size: Standard
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon