Combination Switch, 3-Way / 1-Pole, 15A, 120V, Light Almond

Item #: 0650767

Cat #: 5241-T

UPC: 078477274910

$ 24.87 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Light Almond.

15 Amp, 120/277 Volt, Duplex Style Single-Pole/3-Way Ac Combination Switch, Commercial Grade, Light Almond

Also known as: 078477274910, 5241-T, LEV5241T

Specifications

Type: 3-Way, Toggle Switch, 2 Device, Duplex
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 3-Way, Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1