Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, Light Almond

Item #: 0650765

Cat #: 5224-2T

UPC: 078477273135

$ 14.85 EA
Company wide:
94 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Light Almond

Also known as: 078477273135, 5224-2T, LEV52242T, piggyback switch

Specifications

Type: Toggle Switch, 2 Device, Duplex
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1