15A, 120V Decora Comb. Rocker (2) Switch, 3-Way, Lt. Almond

Item #: 0650763

Cat #: 5643-T

UPC: 078477275214

$ 42.43 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

15 Amp, 120/277 Volt, Decora Brand Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Light Almond

Also known as: 078477275214, 5643-T, LEV5643T

Specifications

Type: 3-Way, 2 Device, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Type: 3-Way, 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Color: Light Almond
Amps: 15