15A, 120V Decora Comb. Rocker (1) Switch, 3-Way Light Almond

Item #: 0650762

Cat #: 5641-T

UPC: 078477275207

$ 37.16 EA
Company wide:
9 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

15 Amp, 120/277 Volt, Decora Brand Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, Light Almond

Also known as: 078477275207, 5641-T, LEV5641T, 3 way stack switch

Specifications

Type: 3-Way, 2 Device, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 3-Way, 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1