15A, 120V Decora Comb. Rocker (3) Switch, Light Almond

Item #: 0650759

Cat #: 1755-T

UPC: 078477276501

$ 43.17 EA
Company wide:
2 in stock
Documents & Guides
Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Rocker Combination Switch w/Grounding Lead Screw Terminals and Push-in Wiring. Light Almond.

Overview

Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Rocker Combination Switch w/Grounding Lead Screw Terminals and Push-in Wiring. Light Almond.

15 Amp, 120 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Non-Grounded, Light Almond

Also known as: 078477276501, 1755-T, LEV1755T

Specifications

Color: Light Almond
Volts AC: 120
Amps: 20, 15
Poles: 1
Material: Thermoplastic
Type: 3 Device, Rocker Switch, Decorator
Color: Light Almond
Amps: 20, 15
Material: Thermoplastic
Volts AC: 120
Poles: 1
Type: 3 Device, Rocker Switch, Decorator