10 AWG MTW/TEW 105 Strand TC 600/1000V Black

Item #: 0650744

Cat #: L710ST-01

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG MTW/TEW 105 Strand TC 600/1000V Black UL 1015/1230/1032

Overview

10 AWG MTW/TEW 105 Strand TC 600/1000V Black UL 1015/1230/1032
Also known as: L710ST-01, OMNL710ST01

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1