Single-Pole Toggle Switch, 15A, 120VAC, Light Almond, Residential

Item #: 0650735

Cat #: 1451-2T

UPC: 078477273111

$ 1.52 EA
Company wide:
3,009 in stock
Documents & Guides
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond.

Overview

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond.

Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.

Also known as: 078477273111, 1451-2T, LEV14512T

Features & Benefits

  • Faster installation with combination of side wiring and Quickwire push-in wiring
  • Quickwire accepts conductors up to #14 AWG
  • Side wire accepts conductors up to #12 AWG
  • Large head triple-drive combination screws (Standard, Phillips, Robertson) for fast wiring installation
  • Impact-resistant, durable thermoplastic toggle and frame
  • Backed by a Limited Two-Year Warranty

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1
Material: Thermoplastic