1
more

4-Way Decora Switch, 15A, 120/277V, Light Almond
Item #: 0650727
Cat #: 5604-2T
UPC: 078477275009
$ 14.98 EA
Company wide:
663
in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond
Overview
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond
Leviton offers Residential Switches in a variety of models to meet all of your household needs. Our switches are easy to install and are constructed for a long service life to provide safety, style and convenience throughout your home.
Also known as: 078477275009, 5604-2T, LEV56042T
Specifications
| Type: | Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator |
| Color: | Light Almond |
| Volts AC: | 120, 277 |
| Amps: | 15 |
| Type: | Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator |
| Volts AC: | 120, 277 |
| Color: | Light Almond |
| Amps: | 15 |