4" Trim Metal Baffle Satin Nickel Trim With Satin Nickel Baffle

Item #: 0650673

Cat #: 953SN

UPC: 623960387532

$ 76.91 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Trim Metal Baffle Satin Nickel Trim with Satin Nickel Baffle

Overview

4 Inch Trim Metal Baffle Satin Nickel Trim with Satin Nickel Baffle
Also known as: 623960387532, 953SN, HAL953SN

Specifications

Color: Satin Nickel
Type: Wet Location Trim
Diameter: 4 in
Color: Satin Nickel
Diameter: 4 in
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)