Single-Pole Decora Switch, 15A, 120/277V, Light Almond

Item #: 0650606

Cat #: 5601-2T

UPC: 078477274972

$ 3.03 EA
Company wide:
2,805 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond

Leviton offers Residential Switches in a variety of models to meet all of your household needs. Our switches are easy to install and are constructed for a long service life to provide safety, style and convenience throughout your home.

Also known as: 078477274972, 5601-2T, LEV56012T

Specifications

Type: Grounding, Residential Grade, Decorator
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Grounding, Residential Grade, Decorator
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1
Material: Thermoplastic