FED-SIG K8107210A 24VDC

Item #: 0650605

Cat #: K8107210A

UPC: 782979118831

$ 113.53 EA
Company wide:
0 in stock
Documents & Guides
FED-SIG K8107210A 24VDC

Overview

FED-SIG K8107210A 24VDC
Also known as: 782979118831, K8107210A, FEDK8107210A

Specifications

Volts DC: 24
Volts AC: 120
Volts DC: 24
Volts AC: 120